Beli motor gear box di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox)Deskripsi:Girbox paralel untuk Oriental Motor dengan ukuran frame 42mm, rasio reduksi 1:5
- ORIENTAL MOTOR Gear Head Flange Mounting Type (Kepala Gearbox)Deskripsi:This type has a mounting flange on the gearhead. The motor and gearhead can be fixed in advance before being assembled into the device.atribut:
- Motor Mounting Angle (mm): 90
- Motor Type: Gear head
- Shaft: GU gear cutting
- Type: Ball bearing type
- Orientalmotor Induction Motor Fasa Tunggal 220V Seri World K AsiaDeskripsi:Motor Induksi 15W Fasa Tunggal 220V Koneksi Model Kabelatribut:
- Shaft/Gear Type: Pinion Shaft GN type
- Rated Speed (rpm): 1450
- Capacitor: Included
- Voltage (V): 220
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- TRANZGEAR Helical Gear Motor (C/W Motor TR-147)atribut:
- Stage: 3
- Type: TR-147
- GLOBE Airmotor Vane MotorDeskripsi:The smallest vane motor in our programOur motors can endure overload for a long amount of time and can even be blocked completely without damage to the motor. Because of their design our pneumatic motors are safe, self cooling and therefor suitable to be used in explosive environments and/or other extreme conditions such as humidity and high temperatures. The V1 are standard supplied according to the ATEX regulations. The power and speed are easily adjusted by pressure and air flow. Available in stainless steel.
- KRISBOW Gearbox HousingDeskripsi:GEARBOX HOUSING FOR 10125329atribut:
- Dimensions (mm): 60x15x20
- Color: Yellow
- Dimensions (cm): 60x15x20
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 3 Stageatribut:
- Stage: 3
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
- Revco Worm Gear WPX Type 50atribut:
- Dimension A (mm): 175
- Dimension AB (mm): 105
- Dimension B (mm): 145
- Dimension BB (mm): 95
- Dimension BC (mm): 50
- Dimension CC (mm): 50
- Dimension E1 (mm): 93
- Dimension E2 (mm): 102
- Dimension F (mm): 90
- Dimension G (mm): 14
- Dimension I (mm): 0.5
- Dimension M (mm): 220
- Dimension N (mm): 116
- Dimension Z (mm): 11
- Input Shaft (TxV) (mm): 4x2.5
- Input Shaft HS (mm): 30
- Input Shaft U (mm): 12
- Output Shaft LS (mm): 40
- Output Shaft S (mm): 17
- Output Shaft WxY (mm): 5x3
- Size: 50
- CHAR-LYNN Hydraulic MotorDeskripsi:Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.atribut:
- UNSPSC: 26101613
- Port Location: Side
- Shaft Dia. (in): 1
- Shaft Length (in): 1.75
- Shaft Type: Keyed
- TRANZGEAR WPX Series Gearbox Worm ReducerDeskripsi:Single WP Series
- Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 2P
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- ORIENTAL MOTOR Gear Head (Kepala Gearbox)atribut:
- Motor Type: Gear head
- Type: Ball bearing type
- Orientalmotor Parallel Shaft Gear Head GU Series (Kepala Gearbox)Deskripsi:GU Gearhead Parallel Shaft (100:1) (Metric Shaft)Parallel Shaft Gearhead for use with a wide variety of motors.atribut:
- Output Shaft Diameter (mm): 15
- Frame Size (mm): 90
- Shaft/Gear Type: Parallel Shaft Gearhead
Daftar Harga motor gear box Terbaru October 2026
| Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox) | Rp879.900 |
| ORIENTAL MOTOR Gear Head Flange Mounting Type (Kepala Gearbox) | Rp3.199.900 |
| Orientalmotor Induction Motor Fasa Tunggal 220V Seri World K Asia | Rp1.399.900 |
| TRANZGEAR Helical Gear Motor 3 Phase Gear | Rp4.199.900 |
| Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik) | Rp1.199.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-147) | Rp70.999.900 |
| TRANZGEAR WPDO Series Gearbox Worm Reducer | Rp999.900 |
| GLOBE Airmotor Vane Motor | Rp6.799.900 |
| KRISBOW Gearbox Housing | Rp1.099.900 |
| TRANZGEAR Helical Gear Motor 3 Phase with Motor 3 Stage | Rp6.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/axP105605393-1.jpg)
/msP110994820-1.jpg)


/j9P105378693-1.jpg)
/24P106181076-1.jpg)




%20(Gearbox%20Cacing)/riP104856990-1.jpg)





/faP104661550-1.jpg)
/2tP102120101-2.jpg)
/maP110994802-1.jpg)
/0aP107609010-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)